Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Turnbuckle sleeve, open form DIN 1480 (open form), steel S235JR, hot-dip galvanised (hdg)

DIN/WN 1480 steel S235JR hot dip galvanized CE
TURNBCKLNUT-WN1480-S235JR-CE-HDG-M27

Art.-no. 0521000627

EAN 4061975085689

-,--
price per selected packing unit
| Individual prices for customers after login
Turnbuckle sleeve, open form DIN 1480 (open form), steel S235JR, hot-dip galvanised (hdg)

Art.-no. 0521000627

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • M27 not standardised according to DIN 1480

  • Construction product with CE marking
Notice

Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wind, stabilisation and cross bracing in steel and wooden constructions

Standards

DIN 1480

Material

Steel

Surface

Hot dip galvanized

Form

Open

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M27

Turnbuckle-sleeve width (external) (d1)

74 mm

Outer diameter of sleeve end (d2)

45 mm

Turnbuckle-sleeve length (l1)

255 mm

Thread length (metric thread) (m1)

43 mm

Adjustability

160 mm

Permissible load

97 kN

Construction product

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information