Turnbuckle sleeve, open form DIN 1480 (open form), steel S235JR, hot-dip galvanised (hdg)
DIN/WN 1480 steel S235JR hot dip galvanized CE
TURNBCKLNUT-DIN1480-S235JR-CE-HDG-M10
Art.-no. 0521000610
EAN 4061975085610
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- M27 not standardised according to DIN 1480
- Construction product with CE marking
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Datasheets(X)
Wind, stabilisation and cross bracing in steel and wooden constructions
![]() | |
Standards | DIN 1480 |
Material | Steel |
Surface | Hot dip galvanized |
Form | Open |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M10 |
Turnbuckle-sleeve width (external) (d1) | 30 mm |
Outer diameter of sleeve end (d2) | 18 mm |
Turnbuckle-sleeve length (l1) | 125 mm |
Thread length (metric thread) (m1) | 18 mm |
Adjustability | 85 mm |
Permissible load | 13 kN |
Construction product | Yes |
