Turnbuckle closed form with welding ends
DIN 1478 plain steel, closed shape w. weld-on end
TURNBCKL-CLSD-WELDONEND-1478-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Thread type x nominal diameter (d1) | M16 |
Diameter (d2) | 22.5 mm |
Diameter 3 (d3) | 30 mm |
Diameter 2 (d4) | 10 mm |
Length (l1) | 170 mm |
Length (of welding end) (l2) | 200 mm |
Standards | DIN 1478 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents
Services und Systeme rund ums Produkt