Turnbuckle closed form DIN 1478, zinc-plated steel
DIN 1478 steel zinc plated closed shape
TURNBCKLNUT-CLSD-DIN1478-(A2K)-M16
Art.-no. 05210516
EAN 4052703901241
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Datasheets(X)
![]() | |
Standards | DIN 1478 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M16 |
