Turnbuckle
A2 stainless steel turnbuckle
TRNBCKL-UNISTRPRTNR-A2-W.SCR-STEEL-(ZN)
Art.-no. 054700011
EAN 4011231452038
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Retainer and fastener
Material of buckle | Stainless steel A2, 1.4310 |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Internal drive | Z2 |
Width across flats | 1/4 inch |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!