Turnbuckle DIN 1480 with weld-on ends, plain steel
DIN 1480 steel plain with weld-on ends
TURNBCKL-WELDONEND-DIN1480-M10
Art.-no. 052101010
EAN 4038898113836
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials, especially materials with a higher tensile strength, the load capacity of the turnbuckle sleeves must be checked separately.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M10 |
Turnbuckle-sleeve length (l) | 125 mm |
Turnbuckle-sleeve width (external) | 30 mm |
Outer diameter of sleeve end | 18 mm |
Turnbuckle-sleeve diameter | 9 mm |
Length (of welding end) | 150 mm |
Thread length (metric thread) | 75 mm |
Standards | DIN 1480 |
Form | Open |
Design | With welding ends |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
