Turn signal and brake light bulb
Indicator/brake light bulb, vehicle
BULB-P27/7W-(W2.5X16Q)-12V-27/7W
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Car
Type description | P27/7W |
Nominal voltage | 12 V/DC |
Power rating | 27 W |
Socket designation | W2x4,6d |