Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Turn signal LED 24 V Universal

LED indicator, vibration-resistant
LAMP-INDICATOR-ADR-LOADINGPLAT-LED-24V

Art.-no. 081243 111
EAN 4038898439912
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
With waterproof and dustproof diode block

Long service life


LED technology



Resistant to vibrations



Includes 12 cm cable

Marking of platform lifts in accordance with § 53b section 5

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with 24-V on-board power supplies

Length

136 mm

Width

113 mm

Height

20 mm

Drill hole

6.5 mm

Cable length

12 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information