Turn-lock fastener
Quick-mount twist dowel bolt
MP-VW/AUDI-SWIVSEAL-PLA-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Min./max. drill hole diameter | 9.90-10.00 mm |
Min./max. attachment thickness | 10.00-16.00 mm |
Head diameter (A) | 25.00 mm |
Head height (B) | 4.00 mm |
Length below head (C) | 24.30 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 4A0805121C |
Installation location | Bodywork, Underbody |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt