Turn-lock fastener
Quick-mount twist dowel bolt
MP-VW/AUDI-SWIVSEAL-BLACK-7X21
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Min./max. drill hole diameter | 7.00-7.10 mm |
Min./max. attachment thickness | 5.00-10.00 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 3.00 mm |
Length below head (C) | 20.00 mm |
Colour | Black |
Material | Steel |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 8D0805121B |
Installation location | Underbody |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt