Turn-lock fastener For 22.5 x 13.5 mm oval eyelets
Turn-lock fastener oval eyes 22.5 x 13.5 mm
SEAL-TURN-BRS-(E2J)-22,5X13MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rigid hoop
Datasheets(X)
![]() | |
Design | Clamp, rigid |
Length (L) | 41 mm |
Width (B) | 12.5 mm |
Height (H) | 11 mm |
Hole distance (A) | 30.5 mm |
Material | Brass |