Turn-lock fastener For 17 x 11 mm oval eyelets
Turn-lock fastener oval eyes 17 x 11 mm
SEAL-TURN-BRS-(E2J)-17X11MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rigid hoop
Datasheets(X)
![]() | |
Design | Clamp, rigid |
Length (L) | 35 mm |
Width (B) | 13 mm |
Height (H) | 11 mm |
Hole distance (A) | 23.5 mm |
Material | Brass |