Turbocharger AL 20-CV-LI
High-speed charger AL 20-CV-LI
CHRG-(AL20-CV-LI)
Art.-no. 0700816020
EAN 4046777392616
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Charger suitable for 14.4 V and 18 V Li-ion system batteries (CV)
Datasheets(X)
Type description | AL 20-CV-LI |
Input voltage | 230 V/AC |
Min./max. output voltage | 14.4-18 V/DC |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 8 A |
Cable length | 1.6 m |
Length | 182 mm |
Width | 115 mm |
Height | 85 mm |
Max. output voltage | 18 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 288 W |
Number of pieces | 1 PCS |
Max. input voltage | 240 V/AC |
Min./max. temperature conditions | 10 to 45 °C |
Min./max. input voltage | 220-240 V/AC |
Max. temperature conditions | 45 °C |
Min. temperature conditions | 10 °C |
Protection class | Protection class II/protective insulation |
Product weight (per item) | 769.000 g |
Min. output voltage | 14.4 V/DC |
Plug type | C |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 18 V/DC |