Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches
Gold-tungsten electrode
TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,6MM
Art.-no. 0984150116
EAN 4045727019818
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Good ignition characteristics and long service life
- Suitable for DC and AC
Datasheets(X)
Diameter (Ø) | 1.6 mm |
Min./max. current | 15-130 A |
Product weight (per item) | 9.000 g |
Min. current | 15 A |
Max. current | 130 A |
Length | 175 mm |
Identification colour | Gold |