Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tungsten electrode, gold For WLV17/WLT17K/WLT26 TIG torches

Gold-tungsten electrode
TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,0MM

Art.-no. 0984150110
EAN 4045727019801
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
  • Good ignition characteristics and long service life

  • Suitable for DC and AC
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

1 mm

Min./max. current

3-40 A

Product weight (per item)

5.200 g

Min. current

3 A

Max. current

40 A

Length

175 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information