Tungsten carbide bur with aluminium teeth
Tungsten carbide bur with aluminium teeth
MILBIT-CYL-TC-ZYAS-ALU-D12-WL25MM
Art.-no. 0616001441
EAN 4053478100211
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High rate of chip removal with high chipping performance and low material adhesion
- Cutting geometry optimised to the application with facet cut
- Smooth milling behaviour with a high cutting rate
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Datasheets(X)
For processing contours, deburring internal holes, milling out for preparation of deposit welds, milling work (deburring, processing welded seams, contour processing etc.), as well as for small and delicate components in machine construction and mould and model making.
Form | Cylindrical shape with spur cut |
Head diameter x cutting edge length | 12 x 25 mm |
Length | 65 mm |
Shank diameter | 6 mm |
Material to be processed | Non-ferrous metal |
Quality | ZEBRA-Premium |
Teeth type | ALU |
Cutting material | Carbide |
Surface | Plain |
Service life (points system) | 3 of 4 points |
Cutting efficiency (point system) | 3 of 4 points |
Surface quality/finish (points system) | 3 of 4 points |
Versatility (points system) | 2 of 4 points |
Guiding behaviour (point system) | 3 of 4 points |
Shank style | Cylindrical |