Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tungsten carbide bur with STEEL teeth

Tungsten carbide bur with STEEL teeth
MILBIT-TC-WRC-STEEL-D6-WL18MM
ZEBRA

Art.-no. 0616532060
EAN 4056807674650
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
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
  • Up to 50 % higher cutting performance for machining steel and cast steel compared to burs with conventional double cut system

  • Aggressive milling behaviour, large chips, high material removal rate

  • Good handling

  • Workpiece is protected due to significantly reduced heat development

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges

Form

Cylindrical shape

Head diameter x cutting edge length

6 x 18 mm

Length

50 mm

Shank diameter

6 mm

Material to be processed

Steel
Cast metal

Quality

ZEBRA-Premium

Teeth type

STEEL

Cutting material

Carbide

Surface

Plain

Service life (points system)

3 of 4 points

Cutting efficiency (point system)

4 of 4 points

Surface quality/finish (points system)

2 of 4 points

Versatility (points system)

1 of 4 points

Guiding behaviour (point system)

3 of 4 points

Shank style

Cylindrical

Cutting values
For dia. 6.0-10.0
Material designationTensile strength Dia. 6.0Dia. 8.0Dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²450750240004000018180003000025140002400031,5
Unalloyed quenched and tempered steels≤ 850 N/mm²450750240004000018180003000025140002400031,5
Low-alloy quenched and tempered steels≤ 850 N/mm²450750240004000018180003000025140002400031,5
Unalloyed quenched and tempered steels≤ 1,000 N/mm²450750240004000018180003000025140002400031,5
Low-alloy quenched and tempered steels≤ 1,000 N/mm²450750240004000018180003000025140002400031,5
Alloyed quenched and tempered steels≤ 1,200 N/mm²450750240004000018180003000025140002400031,5
Nitriding steels≤ 1,200 N/mm²450750240004000018180003000025140002400031,5
Tool steels≤ 1,200 N/mm²450750240004000018180003000025140002400031,5
High-speed steels≤ 1,200 N/mm²450750240004000018180003000025140002400031,5
Cast metals
Cast iron≤ 350 HB450750240004000018180003000025140002400031,5
Spheroidal graphite and malleable iron≤ 350 HB450750240004000018180003000025140002400031,5
For dia. 12.0
Material designationTensile strength Dia. 12.0
vcnf
fromtofromto
Steels
General structural steels≤ 850 N/mm²450750120002000037
Unalloyed quenched and tempered steels≤ 850 N/mm²450750120002000037
Low-alloy quenched and tempered steels≤ 850 N/mm²450750120002000037
Unalloyed quenched and tempered steels≤ 1,000 N/mm²450750120002000037
Low-alloy quenched and tempered steels≤ 1,000 N/mm²450750120002000037
Alloyed quenched and tempered steels≤ 1,200 N/mm²450750120002000037
Nitriding steels≤ 1,200 N/mm²450750120002000037
Tool steels≤ 1,200 N/mm²450750120002000037
High-speed steels≤ 1,200 N/mm²450750120002000037
Cast metals
Cast iron≤ 350 HB450750120002000037
Spheroidal graphite and malleable iron≤ 350 HB450750120002000037
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information