Tungsten carbide bur with MZ teeth
Tungsten carbide bur with MZ teeth
MILBIT-CYL-TC-ZYA-MZ-D6-WL16MM
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Unlike mounted points, the geometry does not change as a result of wear, and there is very little vibration and noise
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Move the milling bit quickly and synchronously over the workpiece being processed to produce a fine surface. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
For applications in which sanding tips are normally used, but where a high material removal rate is required. For fine machining, sharpening of cutting tools, corrections in tool manufacture and mould making as well as very fine plaster work and regrinding
Form | Cylindrical |
Head diameter x cutting edge length | 6 x 16 mm |
Length | 50 mm |
Shank diameter | 6 mm |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Titanium alloy, Special alloy, Hard and tough material, Non-ferrous metal |
Suitable for hardnesses up to | 60 HRC |
Quality | ZEBRA-Premium |
Teeth type | MZ |
Cutting material | Carbide |
Surface | Plain |
Service life (points system) | 3 of 4 points |
Cutting efficiency (point system) | 1 of 4 points |
Surface quality/finish (points system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Guiding behaviour (point system) | 4 of 4 points |
Shank style | Cylindrical |
Cutting values | ||||||||||||
For dia. 3.0-8.0 | ||||||||||||
Material designation | Tensile strength | Dia. 3.0 | Dia. 6.0 | Dia. 8.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Nitriding steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Tool steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
High-speed steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
Stainless steels | ||||||||||||
Stainless steels | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Sulphurated stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Austenitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Martensitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Titanium, titanium alloys | ≤ 1,200 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Special alloys | ≤ 1,200 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 450 | 750 | 48000 | 80000 | 9 | 32000 | 40000 | 18 | 24000 | 30000 | 25 |
Nodular graphite and malleable iron, chilled cast iron | ≤ 350 HB | 450 | 750 | 48000 | 80000 | 9 | 32000 | 40000 | 18 | 24000 | 30000 | 25 |
Hard materials | ||||||||||||
Hardox | ≤ 1,400 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Spring steels | ≤ 1,100 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Non-ferrous metals | ||||||||||||
Aluminium cast alloys >10 % Si | ≤ 600 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Magnesium alloys | ≤ 450 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Short-chipping bronze | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Long-chipping bronze | ≤ 1,000 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
For dia. 10.0-12.0 | |||||||||
Material designation | Tensile strength | Dia. 10.0 | Dia. 12.0 | ||||||
vc | n | f | n | f | |||||
from | to | from | to | from | to | ||||
Steels | |||||||||
General structural steels | ≤ 850 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Nitriding steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Tool steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
High-speed steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
Stainless steels | |||||||||
Stainless steels | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Sulphurated stainless steel | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Austenitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Martensitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Titanium, titanium alloys | ≤ 1,200 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Special alloys | ≤ 1,200 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Cast metals | |||||||||
Cast iron | ≤ 350 HB | 450 | 750 | 19000 | 24000 | 31,5 | 16000 | 20000 | 37 |
Nodular graphite and malleable iron, chilled cast iron | ≤ 350 HB | 450 | 750 | 19000 | 24000 | 31,5 | 16000 | 20000 | 37 |
Hard materials | |||||||||
Hardox | ≤ 1,400 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Spring steels | ≤ 1,100 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Non-ferrous metals | |||||||||
Aluminium cast alloys >10 % Si | ≤ 600 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Magnesium alloys | ≤ 450 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Short-chipping bronze | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Long-chipping bronze | ≤ 1,000 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Datasheets (0)
Certificates/ Documents (1)