Tungsten carbide bur with INOX teeth
Tungsten carbide bur with INOX teeth
MILBIT-TC-ZYA-INOX-D6-WL18MM
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Up to 100 % higher cutting performance for machining stainless steel compared to burs with conventional double cut system
- High surface quality due to optimal chip formation
- Smooth milling behaviour and excellent handling
- Comfortable working with low vibration and very little noise
- The special cutting edge geometry reduces heat development and prevents discolouration on the workpiece.
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges
Form | Cylindrical |
Head diameter x cutting edge length | 6 x 18 mm |
Length | 50 mm |
Shank diameter | 6 mm |
Material to be processed | Stainless steel |
Quality | ZEBRA-Premium |
Teeth type | INOX |
Cutting material | Carbide |
Surface | Plain |
Service life (points system) | 3 of 4 points |
Cutting efficiency (point system) | 4 of 4 points |
Surface quality/finish (points system) | 3 of 4 points |
Versatility (points system) | 1 of 4 points |
Guiding behaviour (point system) | 3 of 4 points |
Shank style | Cylindrical |
Cutting values | ||||||||||||
For dia. 3.0-8.0 | ||||||||||||
Material designation | Tensile strength | Dia. 3.0 | Dia. 6.0 | Dia. 8.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Stainless steels | ||||||||||||
Stainless steels | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Sulphurated stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Austenitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Martensitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
For dia. 10.0-12.0 | |||||||||
Material designation | Tensile strength | Dia. 10.0 | Dia. 12.0 | ||||||
vc | n | f | n | f | |||||
from | to | from | to | from | to | ||||
Stainless steels | |||||||||
Stainless steels | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
Sulphurated stainless steel | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
Austenitic stainless steel | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
Martensitic stainless steel | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
Titanium and titanium alloys | ≤ 1,200 N/mm² | 250 | 450 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
Special alloys | ≤ 1,200 N/mm² | 250 | 450 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt