Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tungsten carbide bur with INOX teeth

Tungsten carbide bur with INOX teeth
MILBIT-TC-RBF-INOX-D10-WL20MM
ZEBRA

Art.-no. 0616554100
EAN 4056807674407
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
High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
  • Up to 100 % higher cutting performance for machining stainless steel compared to burs with conventional double cut system

  • High surface quality thanks to optimal chip formation

  • Smooth milling behaviour and excellent handling

  • Comfortable working with low vibration and very little noise

  • The special rake reduces heat development and prevents discolouration on the workpiece.

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges

Form

Semicircular shape

Head diameter x cutting edge length

10 x 20 mm

Length

65 mm

Shank diameter

6 mm

Material to be processed

Stainless steel

Quality

ZEBRA-Premium

Teeth type

INOX

Cutting material

Carbide

Surface

Plain

Service life (points system)

3 of 4 points

Cutting efficiency (point system)

4 of 4 points

Surface quality/finish (points system)

3 of 4 points

Versatility (points system)

1 of 4 points

Guiding behaviour (point system)

3 of 4 points

Shank style

Cylindrical

Cutting values
For dia. 3.0-8.0
Material designationTensile strength Dia. 3.0Dia. 6.0Dia. 8.0
vcnf nfnf
fromtofromto fromto fromto
Stainless steels
Stainless steels≤ 850 N/mm²45060048000640009240003200018180002400025
Sulphurated stainless steel≤ 850 N/mm²45060048000640009240003200018180002400025
Austenitic stainless steel≤ 850 N/mm²45060048000640009240003200018180002400025
Martensitic stainless steel≤ 850 N/mm²45060048000640009240003200018180002400025
For dia. 10.0-12.0
Material designationTensile strength Dia. 10.0Dia. 12.0
vcnf nf
fromtofromto fromto
Stainless steels
Stainless steels≤ 850 N/mm²250350140001900032120001600037
Sulphurated stainless steel≤ 850 N/mm²250350140001900032120001600037
Austenitic stainless steel≤ 850 N/mm²250350140001900032120001600037
Martensitic stainless steel≤ 850 N/mm²250350140001900032120001600037
Titanium and titanium alloys≤ 1,200 N/mm²250450140001900032120001600037
Special alloys≤ 1,200 N/mm²250450140001900032120001600037
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information