Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tungsten carbide bur with INOX teeth

Tungsten carbide bur with INOX teeth
MILBIT-TC-KUD-INOX-D6-WL5MM

Art.-no. 0616553060

EAN 4056807674339

-,--
price per selected packing unit
| Individual prices for customers after login
Tungsten carbide bur with INOX teeth

Art.-no. 0616553060

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX).
  • Up to 100 % higher cutting performance for machining stainless steel compared to burs with conventional double cut system

  • High surface quality due to optimal chip formation

  • Smooth milling behaviour and excellent handling

  • Comfortable working with low vibration and very little noise

  • The special cutting edge geometry reduces heat development and prevents discolouration on the workpiece.

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges

Form

Ball shape

Head diameter x cutting edge length

6 x 5 mm

Length

50 mm

Shank diameter

6 mm

Material to be processed

Stainless steel

Quality

ZEBRA-Premium

Teeth type

INOX

Cutting material

Carbide

Surface

Plain

Service life (points system)

3 of 4 points

Cutting efficiency (point system)

4 of 4 points

Surface quality/finish (points system)

3 of 4 points

Versatility (points system)

1 of 4 points

Guiding behaviour (point system)

3 of 4 points

Shank style

Cylindrical

Cutting values
For dia. 3.0-8.0
Material designation Tensile strength Dia. 3.0 Dia. 6.0 Dia. 8.0
vc n f n f n f
from to from to from to from to
Stainless steels
Stainless steels ≤ 850 N/mm² 450 600 48000 64000 9 24000 32000 18 18000 24000 25
Sulphurated stainless steel ≤ 850 N/mm² 450 600 48000 64000 9 24000 32000 18 18000 24000 25
Austenitic stainless steel ≤ 850 N/mm² 450 600 48000 64000 9 24000 32000 18 18000 24000 25
Martensitic stainless steel ≤ 850 N/mm² 450 600 48000 64000 9 24000 32000 18 18000 24000 25
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 10.0-12.0
Material designation Tensile strength Dia. 10.0 Dia. 12.0
vc n f n f
from to from to from to
Stainless steels
Stainless steels ≤ 850 N/mm² 250 350 14000 19000 32 12000 16000 37
Sulphurated stainless steel ≤ 850 N/mm² 250 350 14000 19000 32 12000 16000 37
Austenitic stainless steel ≤ 850 N/mm² 250 350 14000 19000 32 12000 16000 37
Martensitic stainless steel ≤ 850 N/mm² 250 350 14000 19000 32 12000 16000 37
Titanium and titanium alloys ≤ 1,200 N/mm² 250 450 14000 19000 32 12000 16000 37
Special alloys ≤ 1,200 N/mm² 250 450 14000 19000 32 12000 16000 37

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information