Tungsten carbide bur with 3R teeth
Tungsten carbide bur with 3R teeth
MILBIT-CYL-TC-ZYAS-3R-D8-WL19MM
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- High material removal rate in heavy-duty use
- High-performance cutting edge geometry minimises tooth breakouts, flaking and head breakage
- Can also be used at low speeds due to the innovative 3R toothing
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
For tough applications in shipyards, foundries and the steel industry. For use in all areas of production where, due to difficult manufacturing circumstances, conventional milling pins suffer tooth breakouts or damage on a regular basis. Suitable for applications with a high wrap angle, for milling out narrow contours and for applications that do not permit the use of high rotation speeds.
Form | Cylindrical shape with spur cut |
Head diameter x cutting edge length | 8 x 19 mm |
Length | 56 mm |
Shank diameter | 6 mm |
Material to be processed | Steel, Cast metal, Stainless steel, Special alloy, Non-ferrous metal, Hard and tough material |
Suitable for hardnesses up to | 55 HRC |
Quality | ZEBRA-Premium |
Teeth type | 3R |
Cutting material | Carbide |
Surface | Plain |
Service life (points system) | 3 of 4 points |
Cutting efficiency (point system) | 3 of 4 points |
Surface quality/finish (points system) | 2 of 4 points |
Versatility (points system) | 3 of 4 points |
Guiding behaviour (point system) | 2 of 4 points |
Shank style | Cylindrical |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt