Tungsten carbide bur assortment Toothing INOX, 5 pieces
Carbide burs INOX cut 5 pcs Syska
MILBIT-SORT-TC-INOX-5PCS
Art.-no. 0616550005
EAN 4065233070691
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Up to 100 % higher cutting performance for machining steel and stainless steel compared to burs with conventional staggered tooth system
- High surface quality thanks to optimal chip formation
- Smooth milling behaviour and excellent handling
- Convenient operation with low vibration and very little noise
- The special rake reduces heat development and prevents discolouration on the workpiece
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.
- Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.
- Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Discolouration may occur on the shank due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.
- Materials are generally processed in reverse rotation.
- Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Datasheets(X)
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering and rounding edges
Number of pieces in assortment/set | 5 PCS |
Material to be processed | Stainless steel |
Quality | ZEBRA-Premium |
Teeth type | INOX |
Cutting material | Carbide |
Surface | Plain |
Shank diameter | 6 mm |
| Cutting values | ||||||||||||
| For dia. 3.0-8.0 | ||||||||||||
| Material designation | Tensile strength | Dia. 3.0 | Dia. 6.0 | Dia. 8.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Stainless steels | ||||||||||||
| Stainless steels | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Sulphurated stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Austenitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Martensitic stainless steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For dia. 10.0-12.0 | |||||||||
| Material designation | Tensile strength | Dia. 10.0 | Dia. 12.0 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| Stainless steels | |||||||||
| Stainless steels | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
| Sulphurated stainless steel | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
| Austenitic stainless steel | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
| Martensitic stainless steel | ≤ 850 N/mm² | 250 | 350 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
| Titanium and titanium alloys | ≤ 1,200 N/mm² | 250 | 450 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
| Special alloys | ≤ 1,200 N/mm² | 250 | 450 | 14000 | 19000 | 32 | 12000 | 16000 | 37 |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units