Tubular rivet shape A
DIN 7340 plain steel, shape A
RIV-DIN7340-ST-A-8X1X15
Art.-no. 0924008415
EAN 4050382684400
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 8 mm |
Head diameter (d2) | 12 mm |
Head height (k1) | 1.5 mm |
Length (l1) | 15 mm |
Product weight (per item) | 3.008 g |
Wall thickness (s) | 1 mm |
DIN | 7340 |
