Tubular rivet shape A
DIN 7340 plain steel, shape A
RIV-DIN7340-ST-A-2X0,3X4
Art.-no. 0924002304
EAN 4045727384046
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 2 mm |
Head diameter (d2) | 3.2 mm |
Head height (k1) | 0.45 mm |
Length (l1) | 4 mm |
Product weight (per item) | 0.050 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |
