Tubular rivet, one-piece
DIN 7339 brass
RIV-DIN7339-BRS-3X0,2X6
Art.-no. 0926503106
EAN 4045727273289
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 7339 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 5 mm |
Length (l1) | 6 mm |
Wall thickness (s) | 0.2 mm |
Product weight (per item) | 0.105 g |
