Tubular rivet, one-piece
DIN 7339 steel zinc plated
RIV-DIN7339-(A2K)-4X0,4X7
Art.-no. 0924514207
EAN 4038898109921
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 7339 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4 mm |
Head diameter (d2) | 8 mm |
Length (l1) | 7 mm |
Wall thickness (s) | 0.4 mm |
Product weight (per item) | 0.385 g |
