RR03 tubular frame mortise lock for renovation work
Mortise lock tubular frame door 03
MORTSLOK-TF03-CK-DIN/R-L-A2-45-24
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The lock facing is 400 mm long and can be shortened as required.
This lock is therefore ideal for use in old doors. There are no drill holes for mounting in the lock facing.
Rotating the latch makes the lock suitable for use with DIN R and DIN L doors.
Does not include locking plate.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
Fire protection certified | No |
Door lock class | 3 |
Face plate shape | Edged |
Backset | 45 mm |
DIN direction | DIN R/L |
With replacement | Yes |
Face plate width | 24 mm |
Distance (from handle to lock) | 92 mm |
Design | Single-speed |
Door-lock hub | 8 mm |
Split nut | No |
Latch lock bolt throw | Single turn 21 mm |
Gloss level of face plate | Matt |
Surface of the catch bolt | Nickel plated |
Surface of the latch | Nickel plated |
Material of face plate | Stainless steel |
Standards | EN 12209, DIN 18251-2 |
Environmental Product Declaration | Yes |
Classification key in line with DIN EN 12209: 2003 | ||||||||||
3 | M | +5 | 0 | 0 | C | 3 | B | A | 2 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!