Truck starter cable 50 mm²
Start. cable Truckstart w. start safe boxes 50 mm²
STRTCBL-DIN72553-TRUCKSTART-50SMM-5M
Art.-no. 0772035520
EAN 4011231772938
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With two start-safe boxes in tough plastic housing
- Protection against overload
- No reverse polarity protection
For all HGV engines
Highly flexible individual lines
- Parallel guidance with connecting elements
- Line keeps its flexibility even in freezing temperatures
Weight: 7.0 kg
Fully insulated 1000 A fully cast, angled clamps
Clamps are tapered at the ends
Comes in a hard-wearing, tear-resistant textile bag
Please observe the enclosed operating instructions
Datasheets(X)
Colour | Red, Black |
Cable cross section | 50 mm² |
Cable length | 5 m |
Max. current | 1000 A |