Trolley jack hydraulic DK 120 Q For trucks, agricultural and construction machines from a minimum height of 150 mm
Hydraulic trolley jack DK 120 Q
RANGIERHBR-HYDR-(DK120Q)-12,0TO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick-lift foot pedal for fast override of the empty lift
- Directly controlled trigger for controlled lowering
- Dead man's switch for optimum safety
- Integrated safety valve to prevent overloading
- Wide and robust frame made of high-strength steel
- Ergonomic handle ensures a good and solid grip
Datasheets(X)
For freight forwarding, agriculture and forestry, etc.
Load capacity | 12 t |
Min. height (A) | 150 mm |
Max. height (B) | 585 mm |
Width | 530 mm |
Length | 805 mm |
Height | 260 mm |
Number of rolls | 4 PCS |
Colour | Blue |
Material | Steel |
Product weight (per item) | 118000.000 g |