Trolley BASIC
Trolley BASIC
ASMBYTRLY-BASIC-RW2-2DW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edging
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 435 x 512 mm
- Drawer load capacity: 100 kg with evenly distributed load
- Total load capacity: 300 kg
- Rows of slots and perforated base for inserting dividers
- Two robust steering handles
- Two fixed castors and steering rollers with brake, ∅ 100 mm
Type description | BASIC RW 2 |
Number of drawers | 2 PCS |
Drawer design | 2 drawers, box height 100 mm/front height 150 mm |
Number of shelves | 2 PCS |
Cabinet colour | Light grey RAL 7035 |
Width x depth x height (external dimension) | 572 x 600 x 790 mm |
Load capacity | 300 kg |
Colour of drawer | Gentian blue RAL 5010 |
Roll diameter | 100 mm |
Number of rolls | 4 PCS |
Pullout type | Partial extension, over 80% with roller bearings |
Material | Sheet steel |
Surface | Powder-coated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt