Trizact® hook-and-loop fabric disc
Hook and loop fastener fabric disc Trizact
SNDDISC-HOKLP-CBN-K280-D125MM
Art.-no. 0573412028
EAN 4050382321893
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Aggressive sanding, extremely fine grinding finish, long service life with constant surface quality (roughness)
Uniform grain structure in three-dimensional pyramid structure
- Recommended speed 1,000 rpm to 2,500 rpm
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Trizact® is a brand name of 3M
Datasheets(X)
For stainless steel, rust, acid and heat-resistant steels (high-alloyed), steel and aluminium
Diameter | 125 mm |
Grid size | 280 |
Design | A65 |
Adhesive system | Hook and loop |
Backing material | Semi-flexible X-base |