Triple square bit
Bit triple square 10 mm
BIT-XZN-M8-L30MM
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149989.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Triple square 10 mm
Product information
Datasheets(X)
Tip size | XZN M8 |
Tip type | Multi tooth |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |