Trim clip for thread stud bolts
COVPLG-POM-BLACK-DM30MM
Art.-no. 0500510881
EAN 4045989880393
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cost and time saving.
- Quick and easy installation by pressing in on coarse-threaded bolt.
- Tight fit in the component.
Datasheets(X)
For fastening floor coverings or insulating mats.
![]() | |
Min./max. drill hole diameter | 5-6 mm |
Min./max. attachment thickness | 6.5-7.5 mm |
Head diameter (A) | 30 mm |
Head height (B) | 3 mm |
Length below head (C) | 11 mm |
Colour | Black |
Material | Polyoxymethylene |
Corresponds to original spare part number | 77 03 081 056 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
Corresponds to original spare part number 2 | 20091880 |
