Trilock carabiner
Carabiner Trilock D shape
CARBN-(AL)-TRILOCK-(D-SHAP)
Art.-no. 0899032984
EAN 4099618412394
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight carabiner made from high-quality aluminium for optimal comfort
- Trilock closure with automatic triple lock for maximum safety
- D shape ensures optimal load distribution and reduces the risk of twisting and snagging
- Large internal volume for connecting multiple loops of rope or knots - ideal for safety purposes
- Ergonomic design for comfortable and safe handling even during long periods of use
- Compatible with conventional fasteners and personal protective equipment
- Meets all relevant safety standards and certifications for professional safety and workwear
Datasheets(X)
Material | Aluminium |
Surface | Anodised |
EN standard | 362 |
Max. width of mouth | 2.5 cm |
Length | 11.2 cm |
Width | 7.3 cm |
Breaking load Horizontal | 8 kN |
Breaking load open | 9 kN |
Breaking load Vertical | 23 kN |