Trient Plus S3 FLEXITEC® safety shoes
Safety shoe S3 Trient Plus
SHOE FLEXITEC TRIENT PLUS S3 BLACK 38
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable nubuck leather
- Fabric lining
- Plastic protective toe caps, steel penetration-resistant midsole
- Non-slip Vibram® rubber outer sole SRC, HRO, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), Ö-Norm Austrian standard Z 1259, Vibram®
- Approx. 690 g/shoe in size 42
Vibram® is a registered trademark of VIBRAM S.p.A., IT.
Datasheets(X)
Colour | Black |
Size | 38 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345, SRC , HRO |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |