Triangular reflector with drill holes
Triangular reflector with drill holes
RFLCTR-TRI-2DRL5,3-RED-160X160MM
Art.-no. 081241 1
EAN 4011231775892
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Complies with EU standard
- With plastic covering base
Datasheets(X)
Form | Triangular |
Colour | Red |
Length | 160 mm |
Width | 160 mm |
Hole distance | 70 mm |
Diameter of hole | 5.3 mm |
Colour of housing | Black |
Material of housing | Plastic |