Triangular fillet
Triangular fillet, wood
TRISTR-WOOD-COLLAR300M-14X14MM
Art.-no. 0993997029
EAN 4038898087250
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 2000 mm |
Width (c) | 14 mm |
Height (a) | 14 mm |
Material | Wood |
Product weight (per item) | 36.667 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!