Triangular Spoon scraper with wooden handle
TRISCPR-SPOON-SZ8
Art.-no. 071574 51
EAN 4011231748209
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Chrome vanadium, forged
Datasheets(X)
Blade length | 200 mm |
Triangular side length | 16 mm |
Length | 320 mm |
Material of handle | Wood |
Material | Chrome-vanadium steel |
Surface | Lacquered/plain |
Scraper-blade length | 75 mm |