Treviso S3 safety boots
Safety boot, S3 Treviso
BOOT TREVISO S3 BROWN 48
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable nubuck leather
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- Metal-free
- 640 g/boot in size 42
Datasheets(X)
Colour | Brown |
Size | 48 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345, SRC |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!