Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tree resin remover

Remover of resin
RSNREM-5LTR

Art.-no. 089021 005
EAN 4046778982298
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
For simple removal of tree resin

Lubricating additive


Reduces the risk of paint damage during removal.

Notice

Rinse treated surfaces thoroughly with water. Exercise caution with polycarbonate glazing!


Testing in an inconspicuous area is recommended for non-cured paints and other delicate surfaces

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Fast removal of tar, lubricating grease, anti-rust agent, resin, dirt and paraffin-based vehicle waxes from bodywork parts and machine surfaces.

Instructions

Spray on directly or apply to the surface to be treated with a saturated cloth, allow to soak in briefly and remove with a cloth or soft sponge. Then rinse thoroughly with enough water.

Contents

5 l

Product weight (per item)

5100 g

Container

Canister

Chemical basis

Ethanol, 2-propanol, 2-phenylphenol

Colour

Light blue (bright blue)

Density/conditions

0.82 g/cm³ / at 20°C

Shelf life from production/conditions

24 Month / at 20°C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information