Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tree resin remover Perfect

Tree resin remover PERFECT
RSNREM-PERFECT-400ML

Art.-no. 0890700007
EAN 4065746393690
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
Quickly and gently removes tree resin from painted surfaces, glass surfaces and plastic parts

Powerful special cleaner for effortlessly and gently removing tree resin and other stubborn dirt from solvent-resistant surfaces such as paint, glass, chrome and plastic surfaces, etc.

Notice

Not suitable for use on acrylic glass and Plexiglas (e.g. caravan and motorhome windows). Do not use on warm surfaces or in intense sunlight. Before application, test the material compatibility in an inconspicuous area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Painted surfaces, glass, chrome and plastic surfaces.

Instructions

Wash the vehicle with PERFECT car shampoo. Shake can well before use. Spray the tree resin remover onto a soft cloth and rub it gently over the stains being treated until they completely disappear. Repeat the application if necessary.

Contents

400 ml

Product weight (per item)

432 g

Container

Aerosol can

Colour

Colourless

Density/conditions

0.0001 kg/m³ / at 20°C

Shelf life from production/conditions

24 Month / at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Duo microfibre cloth For a perfect paint finish

MICROCLTH-DUO-GREY-40X40

For a perfect paint finish
x 3 pcs