Tray shelf
System tray shelf between workbench feet
TRYSHLF-HALF-2000-WRKBNCH-RAL7016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Available at full or reduced depth
- The tray shelf is intended for mounting between two workbench feet and can also be mounted later (screw mounting)
- Load: 50 kg
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Datasheets(X)
Width | 1850 mm |
Depth | 335 mm |
Colour | Anthracite grey RAL 7016 |
Max. load capacity | 50 kg |