Tray shelf
System tray shelf between workbench feet
TRYSHLF-HALF-1500-WRKBNCH-RAL7016
Art.-no. 5583138009
EAN 4065746481472
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal as an additional storage option beneath the work surface
- Available at full or reduced depth
- The tray shelf is intended for mounting between two workbench feet and can also be mounted later (screw mounting)
- Load: 50 kg
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Product information
Datasheets(X)
Width | 1350 mm |
Depth | 335 mm |
Colour | Anthracite grey RAL 7016 |
Max. load capacity | 50 kg |