Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tray shelf

System tray shelf between workbench feet
TRYSHLF-FULL-1500-WRKBNCH-RAL7016

Art.-no. 5583138008
EAN 4065746481458
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
Ideal as an additional storage option beneath the work surface
  • Available at full or reduced depth

  • The tray shelf is intended for mounting between two workbench feet and can also be mounted later (screw mounting)

  • Load: 50 kg

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1350 mm

Depth

642 mm

Colour

Anthracite grey RAL 7016

Max. load capacity

50 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information