Tray shelf
Shelf for mounting profile
SHLF-MNTPRFL-RAL7016FS-1960X235MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Organised storage of assembly materials and small parts
- Ergonomic access
- The tray shelf is suspended in the mounting profile with securing lugs
- Flexible arrangement that can be modified as necessary in mounting profile grid dimensions
Material | Sheet steel |
Colour | Anthracite grey RAL 7016 structured |
Width x height x depth | 1960 x 50 x 235 mm |
Product weight (per item) | 10.000 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt