Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tray shelf For system storage boxes

System tray shelf with system storage boxes
TRY-SLB-1500-WRKBNCH-5XSZ1-2XSZ2-R7016

Art.-no. 5583138014

EAN 4065746481533

-,--
price per selected packing unit
| Individual prices for customers after login
Tray shelf For system storage boxes

Art.-no. 5583138014

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
  • The ideal complement for optimising work processes in the workplace

  • The tray shelf is suitable for system storage boxes of sizes 1 and 2

  • Mounting is carried out on the front profiles between two workbench feet and is adjustable in height in increments of 30 mm.

  • Admissible load: 50 kg

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1300 mm

Depth

322 mm

Colour

Anthracite grey RAL 7016

Design of the boxes

5 SLB boxes, size 1 black, 2 SLB boxes, size 2 black

Max. load capacity

50 kg

Tray shelf For system storage boxes including:
5 x
W-SLB system storage box

SYSSTRGBOX-SZ1-UNMNTD-BLACK

Description:
234 x 158 x 141 mm; Black; Size 1
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity: 5 x
2 x
W-SLB system storage box

SYSSTRGBOX-SZ2-UNMNTD-BLACK

Description:
316 x 234 x 141 mm; Black; Size 2
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity: 2 x
1 x
Tray shelf For system storage boxes

TRY-SLB-1500-WRKBNCH-EMPTY-R7016

Description:
Without boxes
As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High separator for W-SLB system storage box

SEPR-F.SYSSTRGBOX-H-SZ1/4

Simple versatile partitioning option
x 4 pcs
Half-height separator for W-SLB system storage box

SEPR-F.SYSSTRGBOX-FL-SZ1/4

Simple versatile partitioning option
x 4 pcs
Window for W-SLB system storage box

WNDW-F.SYSSTRGBOX-GR1/4

Robust viewing window with tilt function
x 4 pcs
Cover for W-SLB system storage box

LID-F.SYSSTRGBOX-SZ1

With a simple hinge connection for easy assembly/disassembly
x 4 pcs
Locking rib for system storage box with W-SLB coupling function

SP-COUPLING-ELEMENT-SZ1

Retaining element for system storage box
x 1 pcs
Label window

LBLWNDW-F.SYSSTRGBOX-PLA

Suitable for SLB boxes in sizes 1/2/3/4
x 4 pcs
High separator for W-SLB system storage box

SEPR-F.SYSSTRGBOX-H-SZ2

Simple versatile partitioning option
x 4 pcs
Half-height separator for W-SLB system storage box

SEPR-F.SYSSTRGBOX-FL-SZ2

Simple versatile partitioning option
x 4 pcs
Window for W-SLB system storage box

WNDW-F.SYSSTRGBOX-SZ2

Robust viewing window with tilt function
x 4 pcs
Cover for W-SLB system storage box

LID-F.SYSSTRGBOX-SZ2

With a simple hinge connection for easy assembly/disassembly
x 4 pcs
Locking rib for system storage box with W-SLB coupling function

SP-COUPLING-ELEMENT-SZ2

Retaining element for system storage box
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information