Travel bag
Travel bag Business Line
TRAVLBG-BSL
Art.-no. 0715930603
EAN 4062856261154
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Business Line collection boasts impressive functionality and an exclusive look. The ideal companion for short trips or travelling to sports activities. High-quality and durable materials provide maximum comfort.
- Lockable zips on the main compartment, e.g. with TSA lock
- Inside the main compartment, there are also 3 slip pockets and a large mesh pocket with zip
- Side pocket with integrated shoe bag that can be expanded if required
- Additional side pocket with large compartment and 2 additional mesh pockets
- Front pocket for additional storage space e.g. for documents or similar
- The padded shoulder strap can be easily removed from the bag
- Two high-quality ergonomic carrying handles
- 6 rubber feet on the underside protect the bottom of the pocket
Datasheets(X)
Length | 540 mm |
Width | 310 mm |
Height | 270 mm |
Material | Polyester with PU coating |
Colour of the outer layer | Black |
Product weight (per item) | 1500.000 g |