Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Trapezoidal profile, plastic

Trapezoidal profile, plastic
TRPZPRFL-PLA-L2500MM-20X10X10MM

Art.-no. 0519161220

EAN 4062856287628

-,--
price per selected packing unit
| Individual prices for customers after login
Trapezoidal profile, plastic

Art.-no. 0519161220

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal profile for concreting drip edges or for producing structural joints in concrete
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

2500 mm

Height

10 mm

Width

20 mm

Colour

Concrete grey

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information