Trapezoidal mount with welded-in nut
Trapezoidal mount with welded-in nut
TRPZCEILHNG-WELDNUT-M8
Art.-no. 0862514001
EAN 4038898640844
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fastening by means of push-through installation with M8 threaded rod
- Also possible with 4.0 mm AIMg 5 sealing rivets (DIN 1725) or 4.2 mm drilling screws made from case-hardened steel
- Easy adjustment to different trapezoidal plate profiles thanks to specified bending points
- Sendzimir galvanised - continuous hot-dip galvanised steel strip material
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Approved by VdS for fastening pipes up to DN 50. The maximum permissible load is dependent on the trapezoidal plate thickness.
VdS certification no. G 4021037
Datasheets(X)
![]() | |
Surface | Sendzimir galvanized |
Width (B) | 25 mm |
Limb length (LS) | 94 mm |
Material thickness (t) | 2.5 mm |
Round hole diameter (RL) | 9.5 mm |
Round hole diameter 2 (RL2) | 4.2 mm |
Permissible load | 0.8 kN |
Material | Steel |
Suitable for threaded rods | M8 |
Weight | 105 g |
Sustainability | Resources, Pollutants / Emissions |
